Shop BESTORQ
See all product information
Timing Belt Model D371L056 371 in Effective length and 056 in Top Width
Mfr # D371L056
Zoro # G607446659
product price:Â $56.95
/eaKey Features
Standards
RMA
Inside Length
37.1 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.42
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D371L056
Zoro #
G607446659
UPC #
-
Country of Origin
China
Dimensions
Inside Length
37.1 in
Belt Trade Size
L
Pitch Length
37.1 in
Top Width
0.56 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.42
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Industry Number
D371L056
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Number of Teeth
98
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.