Shop BESTORQ
See all product information
Timing Belt Model D375L119 375 in Effective length and 119 in Top Width
Mfr # D375L119
Zoro # G507440221
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D375L119
Zoro #
G507440221
UPC #
-
Country of Origin
China
Dimensions
Inside Length
37.5 in
Pitch Length
37.5 in
Top Width
1.19 in
Belt Trade Size
L
Details
Weight
0.9
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
100
Maximum Operating Temperature
160 Degrees F
Industry Number
D375L119
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.