Shop BESTORQ

Timing Belt Model D387L1644 387 in Effective length and 1644 in Top Width

  • Mfr # D387L1644

  • Zoro # G307444825


product price:  $1,521.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Industry Number
D387L1644
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Top Width
16.44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D387L1644
Zoro #
G307444825
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
16.44 in
Pitch Length
38.70 in
Inside Length
38.7 in

Details

Item
Timing Belt
Industry Number
D387L1644
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Pitch
0.375 in
Number of Teeth
103
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Weight
12.78
Banded Belt
No
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Minimum Operating Temperature
-30 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.