Shop BESTORQ
See all product information
Create Account
Timing Belt Model D387L1719 387 in Effective length and 1719 in Top Width
Mfr # D387L1719
Zoro # G307444948
product price:Â $1,590.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Weight
13.36
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D387L1719
Zoro #
G307444948
UPC #
-
Country of Origin
China
Dimensions
Inside Length
38.7 in
Pitch Length
38.7 in
Top Width
17.19 in
Belt Trade Size
L
Details
Banded Belt
No
Weight
13.36
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
D387L1719
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
103
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.