Shop BESTORQ
See all product information
Timing Belt Model D390H1694 39 in Effective length and 1694 in Top Width
Mfr # D390H1694
Zoro # G507446421
product price:Â $1,621.99
/ea
Free Shipping & Returns
Key Features
Inside Length
39 in
Weight
18.52
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D390H1694
Zoro #
G507446421
UPC #
-
Country of Origin
China
Dimensions
Inside Length
39 in
Top Width
16.94 in
Belt Trade Size
H
Pitch Length
39 in
Details
Weight
18.52
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Industry Number
D390H1694
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
78
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.