Shop BESTORQ
See all product information
Timing Belt Model D394L1669 394 in Effective length and 1669 in Top Width
Mfr # D394L1669
Zoro # G607440893
product price:Â $1,694.99
/ea
Free Shipping & Returns
Key Features
Weight
13.2
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D394L1669
Zoro #
G607440893
UPC #
-
Country of Origin
China
Dimensions
Inside Length
39.4 in
Belt Trade Size
L
Pitch Length
39.4 in
Top Width
16.69 in
Details
Weight
13.2
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
105
Tooth Location
Two Sides
Pitch
0.375 in
Industry Number
D394L1669
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.