Shop BESTORQ
See all product information
Create Account
Timing Belt Model D400H106 40 in Effective length and 106 in Top Width
Mfr # D400H106
Zoro # G707443275
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Inside Length
40 in
Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D400H106
Zoro #
G707443275
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Pitch Length
40 in
Top Width
1.06 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.19
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Industry Number
D400H106
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
80
Item
Timing Belt
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.