
Timing Belt Model D400H531 40 in Effective length and 531 in Top Width
Mfr # D400H531
Zoro # G207443942
product price:Â $547.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.96
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D400H531
Zoro #
G207443942
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Top Width
5.31 in
Belt Trade Size
H
Pitch Length
40 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.96
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Industry Number
D400H531
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Number of Teeth
80
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.