Shop BESTORQ
See all product information
Timing Belt Model D408L1262 408 in Effective length and 1262 in Top Width
Mfr # D408L1262
Zoro # G407445890
product price:Â $1,257.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Weight
10.34
Gearbelt Type
Timing Belt
Inside Length
40.8 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D408L1262
Zoro #
G407445890
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40.8 in
Pitch Length
40.8 in
Belt Trade Size
L
Top Width
12.62 in
Details
Storage Temp.
40F-100F
Weight
10.34
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Pitch
0.375 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
D408L1262
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Item
Timing Belt
Number of Teeth
108
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.