Shop BESTORQ

Timing Belt Model D412L069 412 in Effective length and 069 in Top Width

  • Mfr # D412L069

  • Zoro # G107447453


product price:  $74.59
/ea

Key Features

Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Inside Length
41.2 in
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D412L069
Zoro #
G107447453
UPC #
-
Country of Origin
China

Dimensions

Inside Length
41.2 in
Top Width
0.69 in
Belt Trade Size
L
Pitch Length
41.2 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.58
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
109
Reinforcing Cord Material
Fiberglass
Industry Number
D412L069
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.