Shop BESTORQ
See all product information
Create Account
Timing Belt Model D412L131 412 in Effective length and 131 in Top Width
Mfr # D412L131
Zoro # G707447006
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.09
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D412L131
Zoro #
G707447006
UPC #
-
Country of Origin
China
Dimensions
Inside Length
41.2 in
Pitch Length
41.2 in
Belt Trade Size
L
Top Width
1.31 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.09
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Pitch
0.375 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
D412L131
Item
Timing Belt
Tooth Location
Two Sides
Number of Teeth
109
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.