
Timing Belt Model D420H056 42 in Effective length and 056 in Top Width
Mfr # D420H056
Zoro # G907440043
product price:Â $60.25
/eaKey Features
Inside Length
42 in
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D420H056
Zoro #
G907440043
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42 in
Top Width
0.56 in
Belt Trade Size
H
Pitch Length
42 in
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.66
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
D420H056
Belt Coating
Nylon
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
84
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.