Shop BESTORQ

Timing Belt Model D420L1669 42 in Effective length and 1669 in Top Width

  • Mfr # D420L1669

  • Zoro # G707441981


product price:  $1,693.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Standards
RMA
Inside Length
42 in
Banded Belt
No
Weight
14.08
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D420L1669
Zoro #
G707441981
UPC #
-
Country of Origin
China

Dimensions

Inside Length
42 in
Pitch Length
42 in
Top Width
16.69 in
Belt Trade Size
L

Details

Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Weight
14.08
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
0.375 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
112
Industry Number
D420L1669
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.