Shop BESTORQ

Timing Belt Model D435L069 435 in Effective length and 069 in Top Width

  • Mfr # D435L069

  • Zoro # G607444143


product price:  $77.39
/ea

Key Features

Belt Trade Size
L
Industry Number
D435L069
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D435L069
Zoro #
G607444143
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
0.69 in
Pitch Length
43.50 in
Inside Length
43.5 in

Details

Item
Timing Belt
Industry Number
D435L069
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.375 in
Number of Teeth
116
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Weight
0.61
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.