Shop BESTORQ

Timing Belt Model D435L175 435 in Effective length and 175 in Top Width

  • Mfr # D435L175

  • Zoro # G507445202


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Industry Number
D435L175
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D435L175
Zoro #
G507445202
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
1.75 in
Pitch Length
43.50 in
Inside Length
43.5 in

Details

Item
Timing Belt
Industry Number
D435L175
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.375 in
Number of Teeth
116
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.53
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Color
BLACK
Minimum Operating Temperature
-30 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.