Shop BESTORQ
See all product information
Timing Belt Model D465L094 465 in Effective length and 094 in Top Width
Mfr # D465L094
Zoro # G207444208
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
46.5 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D465L094
Zoro #
G207444208
UPC #
-
Country of Origin
China
Dimensions
Inside Length
46.5 in
Belt Trade Size
L
Top Width
0.94 in
Pitch Length
46.5 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.88
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Number of Teeth
124
Industry Number
D465L094
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.