Shop BESTORQ

Timing Belt Model D490H044 49 in Effective length and 044 in Top Width

  • Mfr # D490H044

  • Zoro # G407440338


product price:  $55.29
/ea

Key Features

Storage Temp.
40F-100F
Inside Length
49 in
Banded Belt
No
Standards
RMA
Weight
0.61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D490H044
Zoro #
G407440338
UPC #
-
Country of Origin
China

Dimensions

Inside Length
49 in
Top Width
0.44 in
Pitch Length
49 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
0.61
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Number of Teeth
98
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
D490H044
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.