Shop BESTORQ

Timing Belt Model D490H056 49 in Effective length and 056 in Top Width

  • Mfr # D490H056

  • Zoro # G007440035


product price:  $67.15
/ea

Key Features

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.77
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D490H056
Zoro #
G007440035
UPC #
-
Country of Origin
China

Dimensions

Inside Length
49 in
Top Width
0.56 in
Pitch Length
49 in
Belt Trade Size
H

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.77
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Number of Teeth
98
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
D490H056

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.