Shop BESTORQ
See all product information
Timing Belt Model D510L1287 51 in Effective length and 1287 in Top Width
Mfr # D510L1287
Zoro # G407444749
product price:Â $1,548.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
51 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D510L1287
Zoro #
G407444749
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Belt Trade Size
L
Pitch Length
51 in
Top Width
12.87 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
13.18
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
D510L1287
Number of Teeth
136
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.