Shop BESTORQ
See all product information
Timing Belt Model D510L894 51 in Effective length and 894 in Top Width
Mfr # D510L894
Zoro # G807445575
product price:Â $1,077.99
/ea
Free Shipping & Returns
Key Features
Weight
9.16
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
51 in
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D510L894
Zoro #
G807445575
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Belt Trade Size
L
Top Width
8.94 in
Pitch Length
51 in
Details
Weight
9.16
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
136
Belt Coating
Nylon
Industry Number
D510L894
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.