Shop BESTORQ
See all product information
Timing Belt Model D540L150 54 in Effective length and 15 in Top Width
Mfr # D540L150
Zoro # G807441324
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Weight
1.63
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D540L150
Zoro #
G807441324
UPC #
-
Country of Origin
China
Dimensions
Inside Length
54 in
Top Width
1.5 in
Belt Trade Size
L
Pitch Length
54 in
Details
Weight
1.63
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Industry Number
D540L150
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
144
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.