Shop BESTORQ

Timing Belt Model D548L894 548 in Effective length and 894 in Top Width

  • Mfr # D548L894

  • Zoro # G407443285


product price:  $1,154.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Inside Length
54.8 in
Temp. Range
-30 F to 160 F
Weight
9.84
Banded Belt
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D548L894
Zoro #
G407443285
UPC #
-
Country of Origin
China

Dimensions

Inside Length
54.8 in
Pitch Length
54.8 in
Belt Trade Size
L
Top Width
8.94 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
9.84
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
146
Tooth Shape
Trapezoidal
Industry Number
D548L894
Pitch
0.375 in
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.