
Timing Belt Model D580H044 58 in Effective length and 044 in Top Width
Mfr # D580H044
Zoro # G307440629
product price:Â $63.15
/eaKey Features
Temp. Range
-30 F to 160 F
Inside Length
58 in
Weight
0.72
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D580H044
Zoro #
G307440629
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58 in
Top Width
0.44 in
Belt Trade Size
H
Pitch Length
58 in
Details
Temp. Range
-30 F to 160 F
Weight
0.72
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Item
Timing Belt
Number of Teeth
116
Industry Number
D580H044
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.