
Shop BESTORQ
See all product information
Timing Belt Model D580H1287 58 in Effective length and 1287 in Top Width
Mfr # D580H1287
Zoro # G907440722
product price:Â $1,688.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
58 in
Storage Temp.
40F-100F
Weight
20.93
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D580H1287
Zoro #
G907440722
UPC #
-
Country of Origin
China
Dimensions
Inside Length
58 in
Pitch Length
58 in
Belt Trade Size
H
Top Width
12.87 in
Details
Standards
RMA
Storage Temp.
40F-100F
Weight
20.93
Gearbelt Type
Timing Belt
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Number of Teeth
116
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
D580H1287
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.