Shop BESTORQ

Timing Belt Model D580H1569 58 in Effective length and 1569 in Top Width

  • Mfr # D580H1569

  • Zoro # G307440971


product price:  $2,057.99
/ea
Free Shipping & Returns

Key Features

Weight
25.51
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D580H1569
Zoro #
G307440971
UPC #
-
Country of Origin
China

Dimensions

Inside Length
58 in
Belt Trade Size
H
Pitch Length
58 in
Top Width
15.69 in

Details

Weight
25.51
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
D580H1569
Number of Teeth
116
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.