Shop BESTORQ

Timing Belt Model D600H044 60 in Effective length and 044 in Top Width

  • Mfr # D600H044

  • Zoro # G207444574


product price:  $64.59
/ea

Key Features

Gearbelt Type
Timing Belt
Inside Length
60 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.74
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D600H044
Zoro #
G207444574
UPC #
-
Country of Origin
China

Dimensions

Inside Length
60 in
Belt Trade Size
H
Top Width
0.44 in
Pitch Length
60 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.74
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
120
Pitch
0.5 in
Belt Coating
Nylon
Tooth Location
Two Sides
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
D600H044

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.