
Timing Belt Model D780H1312 78 in Effective length and 1312 in Top Width
Mfr # D780H1312
Zoro # G607446147
product price:Â $2,198.99
/ea
Free Shipping & Returns
Key Features
Inside Length
78 in
Temp. Range
-30 F to 160 F
Weight
28.69
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D780H1312
Zoro #
G607446147
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Belt Trade Size
H
Pitch Length
78 in
Top Width
13.12 in
Details
Temp. Range
-30 F to 160 F
Weight
28.69
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Industry Number
D780H1312
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
156
Pitch
0.5 in
Belt Coating
Nylon
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.