Shop BESTORQ
See all product information
Timing Belt Model D780H200 78 in Effective length and 2 in Top Width
Mfr # D780H200
Zoro # G207446929
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Inside Length
78 in
Weight
4.38
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D780H200
Zoro #
G207446929
UPC #
-
Country of Origin
China
Dimensions
Inside Length
78 in
Belt Trade Size
H
Top Width
2 in
Pitch Length
78 in
Details
Weight
4.38
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
D780H200
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Number of Teeth
156
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.