Timing Belt Model D800H1362 80 in Effective length and 1362 in Top Width

  • Mfr # D800H1362

  • Zoro # G707447617


product price:  $2,527.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Weight
30.54
Inside Length
80 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D800H1362
Zoro #
G707447617
UPC #
-
Country of Origin
China

Dimensions

Inside Length
80 in
Belt Trade Size
H
Top Width
13.62 in
Pitch Length
80 in

Details

Gearbelt Type
Timing Belt
Weight
30.54
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
D800H1362
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.