Shop BESTORQ

Timing Belt Model D820H1012 82 in Effective length and 1012 in Top Width

  • Mfr # D820H1012

  • Zoro # G207440880


product price:  $1,926.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
23.26
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D820H1012
Zoro #
G207440880
UPC #
-
Country of Origin
China

Dimensions

Inside Length
82 in
Top Width
10.12 in
Pitch Length
82 in
Belt Trade Size
H

Details

Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
23.26
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.5 in
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Industry Number
D820H1012
Number of Teeth
164
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.