Shop BESTORQ

Timing Belt Model D820H200 82 in Effective length and 2 in Top Width

  • Mfr # D820H200

  • Zoro # G207441641


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Inside Length
82 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D820H200
Zoro #
G207441641
UPC #
-
Country of Origin
China

Dimensions

Inside Length
82 in
Belt Trade Size
H
Pitch Length
82 in
Top Width
2 in

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.6
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D820H200
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
164
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.