Timing Belt Model D850H150 85 in Effective length and 15 in Top Width

  • Mfr # D850H150

  • Zoro # G907444171


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Weight
3.58
Storage Temp.
40F-100F
Inside Length
85 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D850H150
Zoro #
G907444171
UPC #
-
Country of Origin
China

Dimensions

Inside Length
85 in
Belt Trade Size
H
Pitch Length
85 in
Top Width
1.5 in

Details

Gearbelt Type
Timing Belt
Weight
3.58
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
D850H150
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Item
Timing Belt
Number of Teeth
170
Tooth Location
Two Sides
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.