Shop BESTORQ
See all product information
Create Account
Timing Belt Model D850H200 85 in Effective length and 2 in Top Width
Mfr # D850H200
Zoro # G907444027
product price:Â $331.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
4.77
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D850H200
Zoro #
G907444027
UPC #
-
Country of Origin
China
Dimensions
Inside Length
85 in
Top Width
2 in
Belt Trade Size
H
Pitch Length
85 in
Details
Standards
RMA
Weight
4.77
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Pitch
0.5 in
Item
Timing Belt
Industry Number
D850H200
Belt Coating
Nylon
Number of Teeth
170
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.