Shop BESTORQ

Timing Belt Model D960H844 96 in Effective length and 844 in Top Width

  • Mfr # D960H844

  • Zoro # G107447088


product price:  $1,804.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Inside Length
96 in
Temp. Range
-30 F to 160 F
Weight
22.71
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D960H844
Zoro #
G107447088
UPC #
-
Country of Origin
China

Dimensions

Inside Length
96 in
Pitch Length
96 in
Belt Trade Size
H
Top Width
8.44 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
22.71
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Pitch
0.5 in
Tooth Location
Two Sides
Number of Teeth
192
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D960H844
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.