V-Belt, A51LG, ALG, SBR, 53 in, 1/2 in Top Width
- Mfr # A51LG
- Zoro # G803806424
product price:Â
$
19.39
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
ALG
Industry Number
A51LG
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A51LG
- Zoro #
- G803806424
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 53 in
- Height
- 5/16 in
- Inside Length
- 51 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- ALG
- Industry Number
- A51LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- Exmark LHP23KC523 LAZER Z HP (Pump Drive S/N 720000>) Zero Turn Mower,Ariens / Gravely 988088 PRO 150 Walk Behind Mower,Exmark LHP5223KA LAZER Z HP (Pump Drive SN 440000-599999) Zero Turn Mower
- Replaces OEM Part
- 1034761
- Replaces OEM Brand
- Exmark
- Storage Temp.
- 40F-100F
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Banded Belt
- No
- Weight
- 0.32 lbs.
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-53 in Height-5/16 in Weight: 0.32 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.