V-Belt, B144LG, BLG, SBR, 147 in, 21/32 in Top Width
- Mfr # B144LG
- Zoro # G803815846
product price:Â
$
54.59
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
BLG
Industry Number
B144LG
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B144LG
- Zoro #
- G803815846
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 147 in
- Inside Length
- 144 in
- Height
- 7/16 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- BLG
- Industry Number
- B144LG
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -60 Degrees to 176 Degrees F
- Standards
- RMA
- For Use With
- Bush Hog ES2052K,Bush Hog PZ2555,Bush Hog ES2052K1,Bush Hog 412A,Country Clipper BOULEVARD B200,Exmark VTS691CKA48400 VANTAGE,Bush Hog ES2052B2,Bush Hog TDM15
- Replaces OEM Brand
- Bush Hog
- Replaces OEM Part
- B144K
- Banded Belt
- No
- Weight
- 1.51 lbs.
- Storage Temp.
- 40F-100F
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-147 in Height-7/16 in Weight: 1.51 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.