Shop BESTORQ

V-Belt, B187, B, SBR, 190 in, 5/8 in Top Width

  • Mfr # B187

  • Zoro # G306418179


product price: 
$
41.59
/ea

Key Features

V-Belt Type
V Belt
V-Belt Section
B
Industry Number
B187
Number of Ribs
1
Top Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B187
Zoro #
G306418179
UPC #
-
Country of Origin
China
Item
V-Belt
V-Belt Type
V Belt
V-Belt Section
B
Industry Number
B187
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.93
For Use With
Heavy Duty General Application

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-187 in
Outside Length-190 in
Height-7/16 in
Number of Ribs-1
1.93
Oil and Heat resistant

Ratings & reviews