Shop BESTORQ
See all product information
Create Account
V-Belt, B24K, BK, SBR, 27 in, 21/32 in Top Width
Mfr # B24K
Zoro # G206413281
product price:Â
$
16.89
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
BK
Industry Number
B24K
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B24K
- Zoro #
- G206413281
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- BK
- Industry Number
- B24K
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Weight
- 0.28
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- For Use With
- Lawn and Garden
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-24 in
Outside Length-27 in
Height-7/16 in
Number of Ribs-1
0.28
Oil and Heat resistant
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-24 in
Outside Length-27 in
Height-7/16 in
Number of Ribs-1
0.28
Oil and Heat resistant