Shop BESTORQ
See all product information
Create Account
V-Belt, B67, B, SBR, 70 in, 21/32 in Top Width
Mfr # B67
Zoro # G703835180
product price:Â
$
15.49
/ea
Key Features
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B67
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B67
- Zoro #
- G703835180
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B67
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- 76517-61660 Kubota T1400H,Kubota T1700HX
- Replaces OEM Part
- 70050-94703
- Replaces OEM Brand
- Kubota
- Banded Belt
- No
- Weight
- 0.69 lbs.
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-70 in Height-7/16 in Weight: 0.69 lbs.