Shop BESTORQ
See all product information
Create Account
V-Belt, FHP, 3L310, 3L, SBR, 31 in, 3/8 in Top Width
Mfr # 3L310
Zoro # G903843305
product price:Â
$
9.89
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Outside Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L310
- Zoro #
- G903843305
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 3L
- Industry Number
- 3L310
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- JOHN DEERE M44750,891026 BILLY GOAT INDUSTRIES Vacuums,KV650SPH Belt for Drive
- Replaces OEM Brand
- BILLY GOAT INDUSTRIES
- Replaces OEM Part
- 840066
- Banded Belt
- No
- Weight
- 0.11 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- Belt Series
- FHP
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-31 in Height-7/32 in Weight: 0.11 lbs.