Shop BESTORQ
See all product information
Create Account
V-Belt, FHP, 5L750, 5L, EPDM, 75 in, 21/32 in Top Width
Mfr # 5L750
Zoro # G606416684
product price:Â
$
21.15
/ea
Key Features
V-Belt Type
V Belt
Industry Number
5L750
Number of Ribs
1
Top Width
21/32 in
Outside Length
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5L750
- Zoro #
- G606416684
- UPC #
- -
- Country of Origin
- China
- V-Belt Type
- V Belt
- Industry Number
- 5L750
- Number of Ribs
- 1
- Material
- EPDM
- Temp. Range
- -30 Degrees to 160 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 0.74
- Item
- V-Belt
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- 5L
- Belt Series
- FHP
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Outside Length-75 in
Height-3/8 in
Number of Ribs-1
0.74
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Outside Length-75 in
Height-3/8 in
Number of Ribs-1
0.74
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.