Shop BESTORQ
See all product information
Create Account
V-Belt, SPA1257, SPA, SBR, 49.023 in, 0.51 in Top Width
Mfr # SPA1257
Zoro # G503805307
product price:Â
$
16.15
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
SPA
Number of Ribs
1
Top Width
0.51 in
Thickness
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPA1257
- Zoro #
- G503805307
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 0.51 in
- Thickness
- 0.39 in
- Outside Length
- 49.023 in
- Pitch Length
- 1257 mm (49.023 in)
- Height
- 0.39 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- SPA
- Industry Number
- SPA1257
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Brand
- John Deere
- Replaces OEM Part
- TCU29455
- Weight
- 0.34 lbs.
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-13 mm(0.51 in) Material-Rubber Pitch Length-1257 mm (49.023 in) Height-0.39 in Weight: 0.34 lbs.