Shop BESTORQ
See all product information
Create Account
V-Belt, SPB2360, SPB, SBR, 2360 mm, 16-mm Top Width
Mfr # SPB2360
Zoro # G603583495
product price:Â
$
24.25
/ea
Key Features
V-Belt Type
Metric
V-Belt Section
SPB
Number of Ribs
1
Top Width
16 mm
Thickness
0.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPB2360
- Zoro #
- G603583495
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 16 mm
- Thickness
- 0.51 in
- Outside Length
- 2360 mm
- Pitch Length
- 2360 mm (92.04 in)
- Height
- 0.51 in
Details
- Item
- V-Belt
- V-Belt Type
- Metric
- V-Belt Section
- SPB
- Industry Number
- SPB2360
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Weight
- 1.13 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- For Use With
- Heavy Duty General Application
- Application
- Heavy Duty General Application
- Replaces OEM Brand
- Kubota
- Replaces OEM Part
- 76500-34710
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-17 mm(0.67 in) Material-Rubber Pitch Length-2360 mm (92.04 in) Height-0.51 in Weight: 1.13 lbs.