Shop BESTORQ

V-Belt, SPB3750, SPB, SBR, 3750 mm, 16-mm Top Width

  • Mfr # SPB3750
  • Zoro # G203592644

product price: 
$
42.99
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPB
Number of Ribs
1
Top Width
16 mm
Thickness
0.51 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPB3750
Zoro #
G203592644
UPC #
-
Country of Origin
China

Dimensions

Top Width
16 mm
Thickness
0.51 in
Outside Length
3750 mm
Pitch Length
3750 mm (147.64 in)
Height
0.51 in

Details

Item
V-Belt
V-Belt Type
Metric
V-Belt Section
SPB
Industry Number
SPB3750
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Weight
1.8 lbs.
For Use With
Heavy Duty General Application
Replaces OEM Brand
Sears Craftsman
Replaces OEM Part
532196103
Banded Belt
No
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-17 mm(0.67 in) Material-Rubber Pitch Length-3750 mm (147.64 in) Height-0.51 in Weight: 1.8 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.