Shop BESTORQ
See all product information
Create Account
V-Belt, SPZ1137, SPZ, SBR, 1137 mm, 22-mm Top Width
- Mfr # SPZ1137
- Zoro # G303810877
product price:Â
$
14.49
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
SPZ
Number of Ribs
1
Top Width
22 mm
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPZ1137
- Zoro #
- G303810877
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 22 mm
- Thickness
- 0.31 in
- Outside Length
- 1137 mm
- Pitch Length
- 1137 mm (44.343 in)
- Height
- 0.31 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- SPZ
- Industry Number
- SPZ1137
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Part
- 7540465
- Replaces OEM Brand
- Mtd Products, Inc.
- Banded Belt
- No
- Weight
- 0.17 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-1137 mm (44.343 in) Height-0.31 in Weight: 0.17 lbs.