Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 63208LLU
Zoro # G423436933
product price:Â
$
89.85
/ea
Key Features
Lubricant Material
Shell Alvania #2
Ball Material
Alloy Steel
Cage Material
Steel
Outside Diameter
80 mm
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63208LLU
- Zoro #
- G423436933
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 80 mm
- Outer Ring Width
- 30.2 mm
- Bore Diameter
- 40 mm
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 80 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2