Shop BESTORQ
See all product information
Create Account
V-Belt, SPZ1337, SPZ, SBR, 1337 mm, 22-mm Top Width
- Mfr # SPZ1337
- Zoro # G803565161
product price:Â
$
14.95
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
SPZ
Number of Ribs
1
Top Width
22 mm
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPZ1337
- Zoro #
- G803565161
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- SPZ
- Industry Number
- SPZ1337
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Weight
- 0.2 lbs.
- For Use With
- Heavy Duty General Application
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Replaces OEM Part
- 336386
- Replaces OEM Brand
- FORD/NEW HOLLAND
- Banded Belt
- No
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-1337 mm(52.64 in) Height-0.31 in Weight: 0.2 lbs.