Shop BESTORQ
See all product information
Create Account
V-Belt, SPZ1637, SPZ, SBR, 1637 mm, 22-mm Top Width
- Mfr # SPZ1637
- Zoro # G503565638
product price:Â
$
17.15
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
SPZ
Number of Ribs
1
Top Width
22 mm
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPZ1637
- Zoro #
- G503565638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 22 mm
- Thickness
- 0.31 in
- Outside Length
- 1637 mm
- Pitch Length
- 1637 mm (63.843 in)
- Height
- 0.31 in
Details
- Item
- V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- SPZ
- Industry Number
- SPZ1637
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Application
- Heavy Duty General Application
- Weight
- 0.25 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Replaces OEM Brand
- MASSEY FERGUSON
- Replaces OEM Part
- 411125M1
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-1637 mm (63.843 in) Height-0.31 in Weight: 0.25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.