Shop BESTORQ

XH Timing belts

  • Mfr # 1120XH400

  • Zoro # G906416995


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Top Width
4 in
Weight
8.96
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120XH400
Zoro #
G906416995
UPC #
-
Country of Origin
China

Dimensions

Top Width
4 in
Height
0.044 in
Belt Trade Size
H
Pitch Length
112 in

Details

Weight
8.96
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Industry Number
1120XH400
Tooth Shape
Trapezoidal
Number of Teeth
224
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-4 in
Material-Rubber
Pitch Length-112 in
Height-0.044 in
Number of Ribs-1
Pitch Length-112 in
Number of Teeth -224
Pitch-0.5 in
8.96
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.