Shop BESTORQ

XH Timing belts

  • Mfr # 1400XH400

  • Zoro # G006400672


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
1400XH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400XH400
Zoro #
G006400672
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
H
Top Width
4 in
Pitch Length
140 in
Height
0.044 in

Details

Item
Timing Belt
Industry Number
1400XH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
280
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Banded Belt
No
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Number of Ribs
1
Storage Temp.
40F-100F
Weight
11.2
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-4 in
Material-Rubber
Pitch Length-140 in
Height-0.044 in
Number of Ribs-1
Pitch Length-140 in
Number of Teeth -280
Pitch-0.5 in
11.2
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.